Shop AC WORKS

Locking Connector, Non-NEMA, 50 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # CS6364

  • Zoro # G510113129


product price:  $89.55
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS6364
Zoro #
G510113129
UPC #
819145025201
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.83 in
For Maximum Cable Diameter
1.25 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Weight
0.7 lb
Flange Material
Nylon
Wattage
12500W
Application
Female Connector Wiring Device
Number of Female Connectors
1

Description

This AC WORKS brand CS6364 wiring device, is made of very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOOW, STW, 10/4, 8/4, 6/4, or bigger cable.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.