Zoro Homepage

Flanged Locking Inlet, 15 A, 250V AC, Black

  • Mfr # ASINL615P

  • Zoro # G210113047


product price: $20.99
/ea
Sold in multiples of 3 for $62.97

Key Features

Current Rating
15 A
Voltage Rating
250V AC
Housing Color
Black
Cover Type
No Cover
Standards
UL, cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASINL615P
Zoro #
G210113047
UPC #
819145025935
Country of Origin
Taiwan, Province of China

Details

Item
Flanged Locking Inlet
Current Rating
15 A
Voltage Rating
250V AC
Housing Color
Black
Cover Type
No Cover
Standards
UL, cULus Listed
Flange Type
Flanged
Material
PVC
Wattage
3750W
Application
Flanged Inlet Wiring Device

Description

This AC WORKS brand inlet wiring device is a heavy-duty power input connection device. The L6-15 inlet is used for an industrial and commercial grade flange inlet. This inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.