Locking Inlet, 20 A, 277V AC, Screw Terminals, Black

  • Mfr # ASINL720P-FC

  • Zoro # G010113063


product price: $28.99
/ea
Sold in multiples of 2 for $57.98

Key Features

Current Rating
20 A
Voltage Rating
277V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
Flip-Up Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASINL720P-FC
Zoro #
G010113063
UPC #
819145023542
Country of Origin
Taiwan, Province of China

Details

Item
Locking Inlet
Current Rating
20 A
Voltage Rating
277V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
Flip-Up Cover
Standards
UL, cULus Listed
Material
PVC
Wattage
5540W
Application
Inlet Assembly

Description

This AC WORKS brand NEMA L7-20P inlet wiring device is a heavy-duty power input connection device. This inlet works with 12 or 10 AWG American Wire Gauge copper wire and is commonly used for industrial equipment and railroad operations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.