Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # ASQ515R-YW

  • Zoro # G810113058


product price:  $17.59
/ea
Sold in multiples of 3 for $52.77

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASQ515R-YW
Zoro #
G810113058
UPC #
819145025867
Country of Origin
Taiwan, Province of China

Dimensions

For Minimum Cable Diameter
0.365 in
For Maximum Cable Diameter
0.595 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
cULus E237606
Resistance Properties
Impact Resistant, Chemical Resistant, Weather Resistant
Weight
0.3 lb
Material
Nylon
Wattage
1875W
Male/Female
Female
Application
Female Connector Wiring Device
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1

Description

This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15R, 15 Amp, 125 Volt straight-blade female connector. This product features a strain relief structure with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, and 18/3 cable specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products