Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # ASIN620P-WC

  • Zoro # G810113157


product price: $19.45
/ea
Sold in multiples of 3 for $58.35

Key Features

Receptacle Type
Single
NEMA Plug Configuration
6-20P
Current Rating
20 A
NEMA Receptacle Configuration
6-20P
Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASIN620P-WC
Zoro #
G810113157
UPC #
819145023535
Country of Origin
Taiwan, Province of China

Details

Item
Straight Blade Plug
Receptacle Type
Single
NEMA Plug Configuration
6-20P
Current Rating
20 A
NEMA Receptacle Configuration
6-20P
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Wiring Method
Back
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
IP Rating
IP20
Standards
cULus E237606
Resistance Properties
Chemical Resistant
Flange Type
Flanged
Material
PVC
NEMA Configuration
NEMA 6-20P
Number of Wires
3
Weight
0.3 lb
Wattage
5000W
Male/Female
Male
Indoor/Outdoor
Indoor/Outdoor
Application
Flanged Inlet Wiring Device

Description

This AC WORKS brand inlet wiring device ASIN620P-WC is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works 12 or 10 AWG American Wire Gauge copper wire and is commonly used for boats, RVs, small trailers, or cabins. The product features a 20 Amp 250 Volt power input connection NEMA 6-20P and is a straight blade flange inlet. It has a 2-pole, 3-wire grounding system with a nylon casing and is back wired.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.