
Transfer Switch Inlet Box, NEMA L14-20, 20A, 125/250V, NEMA 3R, Heavy-Duty Metal
Mfr # ASL1420PBX-G
Zoro # G316392834
product price:Â $91.39
/eaKey Features
Color
Gray
Max. Amps
20A
Standards
NEMA 3R, ETL Certified
Voltage
125/250V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASL1420PBX-G
Zoro #
G316392834
UPC #
810159151672
Country of Origin
Taiwan, Province of China
Details
Item
Inlet Box
Color
Gray
Max. Amps
20A
Standards
NEMA 3R, ETL Certified
Voltage
125/250V
Description
The AC WORKS Transfer Switch Inlet Box provides a safe, weather-resistant power entry point for emergency, backup, or temporary power needs. Built with heavy-duty thick metal, this inlet box is NEMA 3R-rated to resist rain, snow, sleet, and ice, making it ideal for both indoor and outdoor use.It features a NEMA L14-20P, 20 Amp, 125/250 Volt, 4-prong locking inlet with ETL certification for dependable performance. Multiple conduit knockout sizes allow for flexible installation, and the top port is compatible with GE and Midwest raintight hubs. For wiring, use 12 AWG copper for 20A or 10 AWG copper for 30A applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.