
Transfer Switch Inlet Box, NEMA L14-30, 30A, 125/250V, NEMA 3R, Heavy-Duty Metal
Mfr # ASL1430PBX-G
Zoro # G716392830
product price:Â $91.39
/ea
Free Shipping & Returns
Key Features
Color
Gray
Max. Amps
30A
Voltage
125/250V
Standards
NEMA 3R, ETL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ASL1430PBX-G
Zoro #
G716392830
UPC #
810159151696
Country of Origin
Taiwan, Province of China
Details
Item
Inlet Box
Color
Gray
Max. Amps
30A
Voltage
125/250V
Standards
NEMA 3R, ETL Certified
Description
The AC WORKS Transfer Switch Inlet Box provides a safe, weather-resistant power entry point for emergency or temporary power applications. Built with heavy-duty thick metal for long-lasting durability, this inlet box is NEMA 3R-rated to withstand rain, snow, sleet, and ice, making it suitable for both indoor and outdoor installation.It features a NEMA L14-30P, 30 Amp, 125/250 Volt, 4-prong locking inlet with ETL certification for reliable performance. Designed for flexible installation, it includes multiple knockout sizes and is compatible with GE and Midwest raintight hubs on the top port. For wiring, use 10 AWG copper for 30A or 8 AWG copper for 40A applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.