Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, 1-Light, Textured White

  • Mfr # 5182TW

  • Zoro # G7329100


product price: $66.00
/ea

Key Features

Voltage
120V
Width
6-1/4 in
Height
13 in
Watts
100
Finish
Textured White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5182TW
Zoro #
G7329100
UPC #
878925007769
Country of Origin
China

Dimensions

Width
6-1/4 in
Height
13 in
Back Plate Height
6 in
Back Plate Length
1 in
Back Plate Width
4-1/2 in
Height on Center
4-1/2 in

Details

Item
Wall Light,1-Light,Textured White
Voltage
120V
Watts
100
Finish
Textured White
Glass Color
Clear
Standards
UL
Socket Type
Ceramic
Mounting Locations Supported
Exterior Wall Mount
Collection
Craftsman 2
Location Rating
Wet
Base Material
Cast Aluminum
Projection
7-1/2 in
Shade Material
Glass
Bulb Base Type
E26
Back Plate Shape
Oval
Shade Shape
Panes
Dimmable
Yes

Description

Wall Light,1-Light,Textured White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.