Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Light, Arch, Bronze, 1-Light

  • Mfr # 8112ABZ

  • Zoro # G7330808


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9-1/2 in
Height
18-3/4 in
Watts
100
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8112ABZ
Zoro #
G7330808
UPC #
878925008933
Country of Origin
China

Dimensions

Width
9-1/2 in
Height
18-3/4 in
Back Plate Height
7-3/4 in
Back Plate Length
1 in
Height on Center
8-3/4 in
Back Plate Width
4-1/2 in

Details

Item
Wall Light,Arch,Bronze,1-Light
Voltage
120V
Watts
100
Finish
Architectural Bronze
Socket Type
Ceramic
Standards
ETL
Mounting Locations Supported
Exterior Wall Mount
Glass Finish
Frosted
Bulb Base Type
E26
Dimmable
Yes
Back Plate Shape
Rectangular
Shade Material
Glass
Shade Shape
Panes
Projection
11-3/4 in
Base Material
Cast Aluminum
Location Rating
Wet
Collection
Somerset

Description

Wall Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.