Shop All File Folders
Acco
Classification Folder 8-1/2 x 14", Legal 8 Section, Red, Pk10
Mfr # A7016038
Zoro # G5110001
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 4"
- Color Earth Red
- Size Legal
- Divider Color Natural Brown
- Total Number of Dividers 3
Product Information
- Brand Acco
- MFR # A7016038
- Zoro # G5110001
- UPC # 050505160389
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 4" |
Size | Legal |
Folder Size | Legal |
Details
Description
ClassificationFoldr,Lgl,8-Sec.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-300H, MP-12 (MP-12K)
- ENCORE PACKAGING Cord Tensioner, HD, Jumbo (EP-1190)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/White (45013)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black (A7017921)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025978A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12213)
- Acco File Folders