Shop All File Folders
Acco
Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2"
Mfr # A7017928
Zoro # G7489085
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 2"
- Color Red
- Size Letter
- File Fastener Type Two-Piece Prong Fastener
Product Information
- Brand Acco
- MFR # A7017928
- Zoro # G7489085
- UPC # 050505179282
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Description
Pressboard Report Cover,8.5x11",Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (90900)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8 x 10", Fluorescent Green, 250/Roll (DL1627)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- Acco File Folders