Magnetic Clip, Silver, 2 1/4" W, PK10
- Mfr # ACC72133
- Zoro # G2956987
product price:Â
$
4.65
/pk of 10, $0.47/ea
Key Features
Color
Silver
Material
Steel
Size
2 1/4 in
Holding Capacity
1 1/8 in
Product Type
Magnetic Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC72133
- Zoro #
- G2956987
- UPC #
- 050505721337
- Country of Origin
- China
Dimensions
- Size
- 2 1/4 in
- Clip/Clamp Trade Size
- Large
- Clip/Clamp Width
- 2.25"
- Clip/Clamp Jaw-Size Capacity
- 1.13"
- Overall Width
- 2 1/4 in
Details
- Item
- Magnetic Clip
- Color
- Silver
- Material
- Steel
- Holding Capacity
- 1 1/8 in
- Product Type
- Magnetic Clip
- Clip/Clamp Material(s)
- Steel
- Clip/Clamp Type
- Magnetic Clips
- Weight
- 3.708 lbs
- Clip/Clamp Color(s)
- Silver
- Base Type
- Magnetic Base
- Shell Material
- Steel
- Wire Color
- Silver
Description
Magnetic Clip, Size 2 1/4 in, Holding Capacity 1 1/8 in, Material Steel, Color Silver, Package Quantity 10
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.