
Pressboard Report Cover 8-1/2 x 14", Black, Expanded Width: 2"
Mfr # A7019921A
Zoro # G7490281
product price:Â $6.11
/eaKey Features
Expanded Width
2"
Color
Black
Size
Legal
Center To Center
2.75 in
Material
Pressboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7019921A
Zoro #
G7490281
UPC #
050505199211
Country of Origin
United States
Dimensions
Expanded Width
2"
Size
Legal
Sheet Size
8.5 in x 14 in
Details
Item
Report Cover
Color
Black
Center To Center
2.75 in
Material
Pressboard
Number of Fasteners
1
File Fastener Type
Two-Piece Prong Fastener
Fastener Material
Metal
Sheet Type
Punched
Description
Pressboard Report Cover,8.5x14",Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.