Shop ACCUCOLD

ADA Breast Milk Refrigerator

  • Mfr # ARS62MLMCBIADALK

  • Zoro # G223924166


product price: 
$
2,681.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 3/4 in
Overall Width
23 3/8 in
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerant Type
R-600a
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS62MLMCBIADALK
Zoro #
G223924166
UPC #
761101078700
Country of Origin
China
Item
Breast Milk Refrigerator
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Refrigerant Type
R-600a
Alarm Indicator Type
Audio and Visual
Display Type
Digital
Total Capacity
6 cu ft
Voltage
115V AC
Weight
135 lb
Number of Shelves
2
Application
Breast Milk
Current
0.75 A
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Compressor Speed
3,000 RPM
Door Hinge
Right
Refrigerator Capacity
6 cu ft
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
4 Degrees C
Interior Lighting Type
LED
Number of Doors
1
Frequency
60 Hz
Color
White
Shelving Type
Wire
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
Three-Prong
Includes Alarm
Yes
Product Type
Breast Milk Refrigerator
Alarm Type
Door Ajar, Sensor Error, Temperature
Door Type
Swing
Shelving Material
Polycarbonate
Condenser Type
Direct Cooling
Defrost Method
Automatic
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Standards
ADA, ETL, ETL-C
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Control Type
Microprocessor

Description

Breast Milk Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 25 in, Overall Height 31 3/4 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 2

Ratings & reviews