Shop ACCUCOLD

ADA Height Vaccine Refrigerator

  • Mfr # ARS32PVBIADA456
  • Zoro # G123924129

product price: 
$
1,939.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Temperature - Minimum
2 Degrees C
Shelving Type
Wire
Product Type
Vaccine Refrigerator
Condenser Type
Direct Cooling
Overall Width
19 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARS32PVBIADA456
Zoro #
G123924129
UPC #
761101090702
Country of Origin
China

Dimensions

Overall Width
19 3/4 in
Refrigerator Interior Height
24 in
Refrigerator Interior Width
16 in
Overall Height
32 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
15 in
Overall Depth
22 5/8 in

Details

Item
Vaccine Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C
Shelving Type
Wire
Product Type
Vaccine Refrigerator
Condenser Type
Direct Cooling
Shelving Material
Polycarbonate
Alarm Type
Door Ajar, Sensor Error, Temperature
Defrost Method
Automatic
Standards
ADA, ETL, ETL-C
Refrigerant Type
R-600a
Includes Alarm
Yes
Weight
102 lb
Door Type
Swing
Number of Shelves
4
Door Hinge
Right
Interior Lighting Type
LED
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Color
White
Refrigerator Capacity
2.83 cu ft
Refrigerator/Freezer Type
Refrigerator
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
0.75 A
Plug Type
Three-Prong
Voltage
115V AC
Control Type
Microprocessor
Total Capacity
2.83 cu ft
Compressor Speed
3,000 RPM
Alarm Indicator Type
Audio and Visual
Display Type
Digital
Number of Doors
1
Door Lock Type
Keyed Lock
Frequency
60 Hz
Application
Vaccine
Refrigerator Temperature - Maximum
8 Degrees C
Includes Probe Port
Yes

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 5/8 in, Overall Height 32 in, Overall Width 19 3/4 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.