Blanket Warmer, 10.57 cu ft capac., 24 inW
- Mfr # PTHC125G
- Zoro # G723924130
product price:Â
$
6,659.99
/ea
Key Features
Number of Compartments
1
Number of Doors
1
Product Type
Blanket Warmer
Cabinet Material
Stainless Steel
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTHC125G
- Zoro #
- G723924130
- UPC #
- 761101066127
- Country of Origin
- United States
- Item
- Blanket Warmer
- Number of Compartments
- 1
- Number of Doors
- 1
- Product Type
- Blanket Warmer
- Cabinet Material
- Stainless Steel
- Voltage
- 115V AC
- Operating Temperature - Maximum
- 140 Degrees F
- Plug Type
- NEMA 15P
- Operating Temperature - Minimum
- 90 Degrees F
- Features
- Capacity
- 10.57 cu ft
- Number of Shelves
- 4
- Includes
- (4) Chrome Shelves, Lock
Dimensions
- Overall Width
- 24 in
- Overall Height
- 60 in
- Overall Depth
- 25 5/8 in
- Fits Chest Size
Description
Blanket Warmer, Capacity 10.57 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 4, Voltage 115V AC, Plug Type NEMA 15P, Cabinet Material Stainless Steel, Overall Height 60 in, Overall Width 24 in, Overall Depth 25 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.