Blanket Warmer, 4.57 cu ft capac., 24 in W
- Mfr # PTHC65G
- Zoro # G923924077
product price:Â
$
5,369.99
/ea
Key Features
Number of Shelves
3
Includes
(3) Chrome Shelves, Lock
Capacity
4.57 cu ft
Voltage
115V AC
Plug Type
NEMA 15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTHC65G
- Zoro #
- G923924077
- UPC #
- 761101066110
- Country of Origin
- United States
- Item
- Blanket Warmer
- Number of Shelves
- 3
- Includes
- (3) Chrome Shelves, Lock
- Capacity
- 4.57 cu ft
- Voltage
- 115V AC
- Plug Type
- NEMA 15P
- Operating Temperature - Minimum
- 90 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Product Type
- Blanket Warmer
- Features
- Cantilevered Shelving System, Digital Thermostat, Double-Pane Tempered Glass Door, Electronic Readout, Factory Installed Lock, Flush Back, Foamed-in-Place, Hospital Grade Cord with 'Green Dot' Plug, Magnetic Door Gaskets, Optional Dolly, Passive Heating, Silent operatiom, Stainless Steel Interior
- Number of Doors
- 1
- Cabinet Material
- Stainless Steel
- Number of Compartments
- 1
Dimensions
- Overall Height
- 36 in
- Overall Width
- 24 in
- Overall Depth
- 25 3/8 in
- Fits Chest Size
- Cantilevered Shelving System, Digital Thermostat, Double-Pane Tempered Glass Door, Electronic Readout, Factory Installed Lock, Flush Back, Foamed-in-Place, Hospital Grade Cord with 'Green Dot' Plug, Magnetic Door Gaskets, Optional Dolly, Passive Heating, Silent operatiom, Stainless Steel Interior
Description
Blanket Warmer, Capacity 4.57 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 3, Voltage 115V AC, Plug Type NEMA 15P, Cabinet Material Stainless Steel, Overall Height 36 in, Overall Width 24 in, Overall Depth 25 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.