Blanket Warmer, 4.57 cu ft capac., 24 in W
- Mfr # PTHC65GUC
- Zoro # G223924456
product price:Â
$
5,369.99
/ea
Key Features
Cabinet Material
Stainless Steel
Number of Shelves
3
Operating Temperature - Maximum
104 Degrees F
Product Type
Blanket Warmer
Plug Type
NEMA 15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTHC65GUC
- Zoro #
- G223924456
- UPC #
- 761101108056
- Country of Origin
- United States
- Item
- Blanket Warmer
- Cabinet Material
- Stainless Steel
- Number of Shelves
- 3
- Operating Temperature - Maximum
- 104 Degrees F
- Product Type
- Blanket Warmer
- Plug Type
- NEMA 15P
- Operating Temperature - Minimum
- 90 Degrees F
- Number of Compartments
- 1
- Capacity
- 4.57 cu ft
- Number of Doors
- 1
- Features
- Voltage
- 115V
- Includes
- (3) Chrome Shelves, Lock
Dimensions
- Overall Height
- 35 in
- Overall Width
- 24 in
- Overall Depth
- 25 3/8 in
- Fits Chest Size
Description
Blanket Warmer, Capacity 4.57 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 3, Voltage 115V, Plug Type NEMA 15P, Cabinet Material Stainless Steel, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.