Blanket Warmer, 12.17 cu ft capac., 24 inW
- Mfr # PTHC155G
- Zoro # G223924159
product price:Â
$
7,314.99
/ea
Key Features
Includes
Lock, (6) Chrome Shelves
Voltage
115V AC
Number of Compartments
1
Overall Depth
25 5/8 in
Plug Type
NEMA 15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTHC155G
- Zoro #
- G223924159
- UPC #
- 761101066134
- Country of Origin
- United States
- Item
- Blanket Warmer
- Includes
- Lock, (6) Chrome Shelves
- Voltage
- 115V AC
- Number of Compartments
- 1
- Plug Type
- NEMA 15P
- Cabinet Material
- Stainless Steel
- Capacity
- 12.17 cu ft
- Product Type
- Blanket Warmer
- Number of Doors
- 1
- Number of Shelves
- 6
- Features
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 90 Degrees F
Dimensions
- Overall Depth
- 25 5/8 in
- Overall Width
- 24 in
- Overall Height
- 72 in
- Fits Chest Size
Description
Blanket Warmer, Capacity 12.17 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 6, Voltage 115V AC, Plug Type NEMA 15P, Cabinet Material Stainless Steel, Overall Height 72 in, Overall Width 24 in, Overall Depth 25 5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.