Shop ACCUCOLD

Counter Height Vaccine Refrigerator

  • Mfr # ARS3PV456
  • Zoro # G023924120

product price: 
$
1,684.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Wire
Alarm Type
Door Ajar, Sensor Error, Temperature
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Application
Vaccine
Total Capacity
3 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARS3PV456
Zoro #
G023924120
UPC #
761101090719
Country of Origin
China
Item
Vaccine Refrigerator
Shelving Type
Wire
Alarm Type
Door Ajar, Sensor Error, Temperature
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Application
Vaccine
Total Capacity
3 cu ft
Condenser Type
Direct Cooling
Temperature Accuracy Tolerance
+/-1 Degrees C
Voltage
115V AC
Standards
ETL, ETL-C, NSF/ANSI 456
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual
Door Type
Swing
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-600a
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
2 Degrees C
Temperature Display
Yes
Door Lock Type
Keyed Lock
Plug Type
Three-Prong
Number of Shelves
4
Door Hinge
Right
Compressor Speed
3,000 RPM
Number of Doors
1
Current
0.6 A
Includes Alarm
Yes
Weight
85 lb
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Defrost Method
Automatic
Shelving Material
Polycarbonate
Product Type
Vaccine Refrigerator
Color
White
Control Type
Microprocessor
Display Type
Digital
Includes Probe Port
Yes
Refrigerator Capacity
3 cu ft
Refrigerator Temperature - Maximum
8 Degrees C

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 in, Overall Height 34 in, Overall Width 18 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.