
32 gal Trash Bags, 33 in x 44 in, Premium, 0.9 mil, Clear, 50 PK
Mfr # H6644TC RC1
Zoro # G902161783
product price:Â $25.85
/pk 50, $0.52/eaKey Features
Strength Rating
Premium
Material
Resin
Thickness
0.9 mil
Size
33 in x 44 in
Scent
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H6644TC RC1
Zoro #
G902161783
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
33 in x 44 in
Width
33 in
Height
44 in
Details
Capacity
32 gal
Strength Rating
Premium
Material
Resin
Scent
Unscented
Color
Clear
Item
Trash Bags
Application
Can Liner
Package Configuration
1 Box of 50 Bags
Features
Convenience Pack Boxes
Weight
0.26 lbs
Seal
Star
Bag Closure Type
Open-Face
% Recycled Content
0%
Description
Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.