Caution/Precaucion, Low Overhead Clearance/Bajo Limite De Altura, 10" x 14", Vinyl, SBMECR606VS

  • Mfr # SBMECR606VS

  • Zoro # G1728634


product price:  $9.49
/ea

Key Features

Legend
Low Overhead Clearance/Bajo Limite De Altura
Sign Material
Vinyl
Height
14"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMECR606VS
Zoro #
G1728634
UPC #
720264545252
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Spanish-Bilingual Caution Sign
Legend
Low Overhead Clearance/Bajo Limite De Altura
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Caution/Precaucion
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Yellow
Printed Language
English, Spanish
OSHA Compliant
Yes
Sign Background Color
Yellow
Material
vinyl
Subject Matter
Clearance
Legend Color
black
Language
English, Spanish
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Text Color
Black
Material Properties
Flexible
State Specific Sign
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Header
Caution/Precaucion
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
20 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-20 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Write on Surface
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Low Overhead Clearance/Bajo Limite De Altura
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Overhead Clearance, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution/Precaucion, Legend Low Overhead Clearance/Bajo Limite De Altura, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.