Shop All Right-To-Know and Hazardous Materials
Accuform
Nonhazardous Waste Label, 6 In. H, PK100
Mfr # MHZW11SLC
Zoro # G3809635
product price: $82.89
/pk 100, $0.83/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated Yes
- Width 6"
- Write on Surface Yes
- Header Background Color Green
- Shape Square
Product Information
- Brand Accuform
- MFR # MHZW11SLC
- Zoro # G3809635
- UPC # 094716419379
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Non-Hazardous Waste; Optional Information, Label Width 6 in, Label Height 6 in, Material Self Laminating, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- BRADY Label Cartridge, Black/White (M21-375-499-TB)
- SIGNMISSION OSHA Notice Sign, Lab Coats Required, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-13911)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM Haz Waste Label, Non-Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW11SLP)
- ACCUFORM RTK Centre, Board, 20x15 In (ZRS318)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- Accuform Right-To-Know and Hazardous Materials