Shop All Right-To-Know and Hazardous Materials
Brady
Right-to-Know Label, 4in. H x 4in. W
Mfr # 53069
Zoro # G5647555
product price: $214.99
/pk 500, $0.43/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated No
- Shape Diamond
- Language English
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
- Indoor/Outdoor Usage Indoor Only
Product Information
- Brand Brady
- MFR # 53069
- Zoro # G5647555
- UPC # 754473530693
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 4 in |
Height | 4 in |
Details
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Health Hazard Fire Hazard Specific Hazard Instability Hazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ratchet Suspension, 990303 (9903-03)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XL)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY Binder, Material Safety Data Sheets (BR823A)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- Brady Right-To-Know and Hazardous Materials