Accuform

Status Alert Tag, 5-3/4 x 3-1/4, PK25


product price: $36.65
/pk 25, $1.47/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Height 5 3/4 in
  • Width 3 1/4 in
  • Tag Shape Rectangle
  • Shape Rectangular
See all product information

Product Information

  • Brand Accuform
  • MFR # TRS328PTP
  • Zoro # G8199895
  • UPC #
    846642020408
  • Country of Origin United States
  • Category Tags

Dimensions

Height 5 3/4 in
Width 3 1/4 in
Hole Size 3/8 in
Tag Size #7
Mounting Hole Diameter 3/8 in
Mounting Hole Size 3/8 in

Details

Material Plastic
Tag Shape Rectangle
Legend Attention This Scaffold Was Built To Meet Safety Regulations It Is Safe To Use
Shape Rectangular
Subject Matter Scaffold
Legend Color Black
Reverse Side Legend Inspection
Legend Style Text
Tag Material Plastic
Tag Color Green
Tag Subject Scaffolding
Legend/Background Color Black, Red
Item Tag
Language English
Background Color Green
Grommet Material Brass
Thickness 0.015 in
Indoor/Outdoor Usage Indoor/Outdoor
Tear Resistant Yes
Moisture Resistant Yes
Sign Header Background Color Black, Red
Write on Surface Yes
Tag Style Single Part
Sign Header -Back Side Danger
Safety Tag Legend - Back Side Inspection
Sign Legend Attention This Scaffold Was Built To Meet Safety Regulations
Glow In The Dark No
Corrosion Resistant No
Standards OSHA 29 CFR 1910.28(a)(5)
Chemical Resistant Yes
Legend Same on Both Sides No
Sign Header Background Color - Back Side Black, Red
Ruled Ruled
UV Resistant No
Serialization Not Serialized
Maximum Service Temperature Not Rated
Safety Tag Package Style Pack
Withstand Pull Force 50 lbf
Printed Language English
Self-Laminating No
Number of Tags 25
Sign Header Danger
Minimum Service Temperature Not Rated
Corner Shape Round
Header Danger
Product Type Tag
Preprinted Images Lines for Filling Out Signed By and Date
Mounting Hole Reinforcement Type Brass Grommet
Preprinted Legend This Scaffold Was Built To Meet Safety Regulations
Header Wording Attention
Compatible Tag Holder Mfr Part Number TRS902
Resistance Properties Chemical-Resistant, High Strength, Mar-Resistant, Tear Resistant, Weather-Resistant
Lamination Type Not Laminated
Tag Finish Matte
Header Wording (Reverse Side) Inspection
Preprinted Images (Reverse Side) Grid for Populating Date and By
Preprinted Legend (Reverse Side) Inspection

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Inspection, Header Wording Attention, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.