Shop ACI

Air Pressure Switch

  • Mfr # AFS-222-112
  • Zoro # G423649272

product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Pressure Type
Differential
Housing Material Finish
Galvanized
Mounting Hole Diameter
3/16 in
Weight
1.2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS-222-112
Zoro #
G423649272
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
3/16 in
Overall Depth
3 3/16 in
Overall Height
6 1/4 in
Overall Width
4 7/16 in
Sample Line Connection Size
1/4 in

Details

Minimum Operating Temperature
-40 Degrees F
Pressure Type
Differential
Housing Material Finish
Galvanized
Weight
1.2 lb
Product Type
Differential Pressure Switch
Contact Form
SPDT
Item
Air Pressure Switch
Pressure Setpoint Type
Adjustable
Maximum Pressure Setting
12 in wc
Input Voltage
277V AC
Sample Line Connector Type
Integral Compression
Maximum Pressure Rating
0.5 psi
Electrical Connection Type
Screw Terminals
Minimum Differential Pressure Setting
0.05 in wc
Mounting Hole Center to Center Distance
3 7/8 in
Reset Type
Manual Reset
Electrical Rating
115 to 277 V AC @ 300 VA, 60 Hz, 277 V AC @ 15A, 60 Hz
Mounting Orientation
Vertical
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
Minimum Pressure Setting
0.05 in wc
Maximum Operating Temperature
180 Degrees F
Housing Material
Steel
Maximum Differential Pressure Setting
12 in wc
Includes
1/4 in Flexible Plastic Tube
Compatible Manufacturer Part Number
AFS-222-112
Number of Switches
1
Housing Type
Conduit Box

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 115 to 277 V AC @ 300 VA, 60 Hz, 277 V AC @ 15A, 60 Hz, Housing Material Steel, Housing Material Finish Galvanized, Housing Type Conduit Box, Includes 1/4 in Flexible Plastic Tube, Input Voltage 277V AC, Maximum Differential Pressure Setting 12 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.