Air Pressure Switch

  • Mfr # AFS-460-DSS
  • Zoro # G623649591
product price: 
$
713.99
/ea
Free Shipping & Returns

Key Features

Reset Type
Manual Reset
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Overall Width
4 7/16 in
Mounting Hole Diameter
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS-460-DSS
Zoro #
G623649591
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 7/16 in
Mounting Hole Diameter
3/16 in
Overall Height
6 1/4 in
Sample Line Connection Size
1/4 in
Overall Depth
3 3/16 in

Details

Reset Type
Manual Reset
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Screw Terminals
Input Voltage
125V AC, 250V AC, or 277V AC, 125V DC
Product Type
Differential Pressure Switch
Maximum Pressure Setting
12 in wc
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
Weight
1.2 lb
Mounting Hole Center to Center Distance
3 7/8 in
Sample Line Connector Type
Integral Compression
Mounting Orientation
Vertical
Pressure Type
Differential
Pressure Setpoint Type
Adjustable
Electrical Rating
125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp
Housing Material
Steel
Contact Form
SPST - NC
Maximum Differential Pressure Setting
12 in wc
Item
Air Pressure Switch
Minimum Pressure Setting
1.25 in wc
Maximum Pressure Rating
0.5 psi
Minimum Differential Pressure Setting
1.25 in wc
Housing Material Finish
Galvanized
Number of Switches
2
Compatible Manufacturer Part Number
AFS-460-DSS
Housing Type
Conduit Box

Description

Air Pressure Switch, Contact Form SPST - NC, Electrical Connection Type Screw Terminals, Electrical Rating 125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp, Housing Material Steel, Housing Material Finish Galvanized, Housing Type Conduit Box, Input Voltage 125V AC, 250V AC, or 277V AC, 125V DC, Maximum Differential Pressure Setting 12 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi

Ratings & reviews