Air Pressure Switch

  • Mfr # AFS-460-137
  • Zoro # G023649603
product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Maximum Differential Pressure Setting
12 in wc
Sample Line Connection Size
1/4 in
Maximum Pressure Rating
0.5 psi
Contact Form
DPDT
Mounting Hole Diameter
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS-460-137
Zoro #
G023649603
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in
Mounting Hole Diameter
3/16 in
Overall Width
4 7/16 in
Overall Depth
3 3/16 in
Overall Height
6 1/4 in

Details

Maximum Differential Pressure Setting
12 in wc
Maximum Pressure Rating
0.5 psi
Contact Form
DPDT
Pressure Type
Differential
Weight
1.2 lb
Pressure Setpoint Type
Adjustable
Mounting Orientation
Vertical
Reset Type
Manual Reset
Housing Material Finish
Galvanized
Electrical Connection Type
Screw Terminals
Minimum Pressure Setting
0.6 in wc
Product Type
Differential Pressure Switch
Maximum Pressure Setting
12 in wc
Sample Line Connector Type
Integral Compression
Housing Material
Steel
Minimum Operating Temperature
-40 Degrees F
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
Item
Air Pressure Switch
Minimum Differential Pressure Setting
0.6 in wc
Electrical Rating
250 V AC @ 8A
Maximum Operating Temperature
180 Degrees F
Input Voltage
250V AC
Mounting Hole Center to Center Distance
3 7/8 in
Housing Type
Conduit Box
Number of Switches
1
Compatible Manufacturer Part Number
AFS-460-137

Description

Air Pressure Switch, Contact Form DPDT, Electrical Connection Type Screw Terminals, Electrical Rating 250 V AC @ 8A, Housing Material Steel, Housing Material Finish Galvanized, Housing Type Conduit Box, Input Voltage 250V AC, Maximum Differential Pressure Setting 12 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.6 in wc, Minimum Operating Temperature -40 Degrees F

Ratings & reviews