Air Pressure Switch

  • Mfr # AFS-262-112
  • Zoro # G223649366
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Minimum Differential Pressure Setting
0.05 in wc
Mounting Hole Diameter
3/16 in
Maximum Operating Temperature
180 Degrees F
Input Voltage
277V AC
Minimum Operating Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS-262-112
Zoro #
G223649366
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
3/16 in
Overall Height
6 1/4 in
Overall Width
4 7/16 in
Sample Line Connection Size
1/4 in
Overall Depth
3 3/16 in

Details

Minimum Differential Pressure Setting
0.05 in wc
Maximum Operating Temperature
180 Degrees F
Input Voltage
277V AC
Minimum Operating Temperature
-40 Degrees F
Includes
1/4 in Flexible Plastic Tube
Contact Form
SPDT
Mounting Hole Center to Center Distance
3 7/8 in
Pressure Type
Differential
Weight
1.2 lb
Maximum Pressure Setting
2 in wc
Sample Line Connector Type
Integral Compression
Item
Air Pressure Switch
Housing Material
Steel
Electrical Connection Type
Screw Terminals
Pressure Setpoint Type
Adjustable
Product Type
Differential Pressure Switch
Maximum Differential Pressure Setting
2 in wc
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
Maximum Pressure Rating
0.5 psi
Housing Material Finish
Galvanized
Electrical Rating
115 to 277 V AC @ 300 VA, 60 Hz, 277 V AC @ 15A, 60 Hz
Minimum Pressure Setting
0.05 in wc
Reset Type
Manual Reset
Mounting Orientation
Vertical
Compatible Manufacturer Part Number
AFS-262-112
Number of Switches
1
Housing Type
Conduit Box

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 115 to 277 V AC @ 300 VA, 60 Hz, 277 V AC @ 15A, 60 Hz, Housing Material Steel, Housing Material Finish Galvanized, Housing Type Conduit Box, Includes 1/4 in Flexible Plastic Tube, Input Voltage 277V AC, Maximum Differential Pressure Setting 2 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc

Ratings & reviews