Air Pressure Switch

  • Mfr # AFS-460
  • Zoro # G023648798
product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
180 Degrees F
Electrical Rating
125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp
Weight
1.2 lb
Mounting Hole Center to Center Distance
3 7/8 in
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFS-460
Zoro #
G023648798
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Sample Line Connection Size
1/4 in
Overall Depth
3 3/16 in
Mounting Hole Diameter
3/16 in
Overall Width
4 7/16 in

Details

Maximum Operating Temperature
180 Degrees F
Electrical Rating
125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp
Weight
1.2 lb
Mounting Hole Center to Center Distance
3 7/8 in
Standards
CE, CSA, CUL, FM, ISO 9001: 2008, UL
Product Type
Differential Pressure Switch
Pressure Type
Differential
Reset Type
Manual Reset
Maximum Pressure Setting
12 in wc
Input Voltage
125V AC, 250V AC, or 277V AC, 125V DC
Mounting Orientation
Vertical
Maximum Differential Pressure Setting
12 in wc
Item
Air Pressure Switch
Minimum Differential Pressure Setting
0.4 in wc
Minimum Pressure Setting
0.4 in wc
Contact Form
SPST - NC
Maximum Pressure Rating
0.5 psi
Minimum Operating Temperature
-40 Degrees F
Pressure Setpoint Type
Adjustable
Electrical Connection Type
Screw Terminals
Sample Line Connector Type
Integral Compression
Housing Material Finish
Galvanized
Housing Material
Steel
Housing Type
Conduit Box
Compatible Manufacturer Part Number
AFS-460
Number of Switches
1

Description

Air Pressure Switch, Contact Form SPST - NC, Electrical Connection Type Screw Terminals, Electrical Rating 125, 250 or 277 V AC @ 15A/125 V DC @ 1/2A, 250 V DC @ 1/2 hp, 250 V DC @ 4A/125 V AC @ 1/4 hp, Housing Material Steel, Housing Material Finish Galvanized, Housing Type Conduit Box, Input Voltage 125V AC, 250V AC, or 277V AC, 125V DC, Maximum Differential Pressure Setting 12 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi

Ratings & reviews