Current Sensor Relay, 250A, 0.5A or Less

  • Mfr # A/SCS2-L
  • Zoro # G524937698
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw Terminal
Weight
0.28 lb
Contact Rating (AC)
0.2 A @ 200V
Trip Point
0.5 A or Less
Overall Depth
3.24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/SCS2-L
Zoro #
G524937698
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3.24 in
Body Height
2.77 in
Sensing Hole Diameter
0.75 in
Body Depth
2.55 in
Body Width
1.1 in

Details

Electrical Connection
Screw Terminal
Weight
0.28 lb
Contact Rating (AC)
0.2 A @ 200V
Trip Point
0.5 A or Less
Contact Rating (DC)
0.2 A @ 200V
Series
SCS2
Maximum Operating Temperature
104 Degrees F
Housing Material
ABS, Polycarbonate
Minimum Operating Temperature
5 Degrees F
Trip Point Type
Fixed
Maximum Switching Capacity
200 VA
Core Type
Split
Frequency
40 to 1 kHz
Current Rating
250 A
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Adjustment Method
Switch
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing
Electrical Phase
Single
Item
Current Sensor Relay
Mounting Style
DIN Rail
Status Indicator
Red LED Indicator
Standards
CE, RoHS
Wire Gauge
16 AWG, 22 AWG
Minimum Switching Current
0.2 A
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.2 A @ 200V, Contact Rating (DC) 0.2 A @ 200V, Core Type Split, Current Rating 250 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Trip Point 0.5 A or Less, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Red LED Indicator, Wire Gauge 16 AWG, 22 AWG, Body Depth 2.55 in

Ratings & reviews