Shop ACI

Current Sensor Relay, 150A, 0.55A or Less

  • Mfr # A/MSCS
  • Zoro # G124937746

product price: 
$
50.09
/ea

Key Features

Core Type
Split
Minimum Switching Current
1 A
Wire Gauge
16 AWG, 22 AWG
Housing Material
ABS, Polycarbonate
Body Depth
1.82 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MSCS
Zoro #
G124937746
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
1.82 in
Body Width
0.99 in
Sensing Hole Diameter
0.53 in
Overall Depth
2.65 in
Body Height
2.38 in

Details

Core Type
Split
Minimum Switching Current
1 A
Wire Gauge
16 AWG, 22 AWG
Housing Material
ABS, Polycarbonate
Electrical Phase
Single
Maximum Switching Capacity
36 VA
Frequency
50/60 Hz
Minimum Operating Temperature
-22 Degrees F
Current Rating
150 A
Series
MSCS
Contact Rating (AC)
0.5 A @ 36V
For Use With
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control
Item
Current Sensor Relay
Standards
CE, RoHS
Trip Point
0.55 A or Less
Mounting Style
Flange
Adjustment Method
Switch
Weight
0.2 lb
Electrical Connection
Screw Terminal
Maximum Operating Temperature
140 Degrees F
Maximum Switching Voltage
1 A @ 36 Vac/Vdc
Trip Point Type
Fixed
Contact Rating (DC)
0.5 A @ 36V
Contact Form
SPST-NC
Compatible Product Type
Air and HVAC, Building and Maintenance, Control Panel, Environmental and Weather, Environmental Monitoring, Flow Measurement, Heating Equipment, Industrial and Manufacturing, OEM, Process Automation and Control

Description

Current Sensor Relay, Contact Form SPST-NC, Contact Rating (AC) 0.5 A @ 36V, Contact Rating (DC) 0.5 A @ 36V, Core Type Split, Current Rating 150 A, Input Voltage Not Applicable, Monitored Parameters Not Applicable, Mounting Style Flange, Number of Pins Not Applicable, Trip Point 0.55 A or Less, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.53 in, Status Indicator Not Applicable, Wire Gauge 16 AWG, 22 AWG, Body Depth 1.82 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.