Current Sensor Relay, 2.77 in H

  • Mfr # A/CTA2-250
  • Zoro # G724937528
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Housing Material
ABS, Polycarbonate
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Adjustment Method
Sensor
Body Height
2.77 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/CTA2-250
Zoro #
G724937528
UPC #
-
Country of Origin
United States

Dimensions

Body Height
2.77 in
Sensing Hole Diameter
0.75 in
Overall Depth
3.35 in
Body Depth
2.36 in
Body Width
1.03 in

Details

Core Type
Solid
Housing Material
ABS, Polycarbonate
Maximum Switching Voltage
0.2A @ 200 VAC/VDC
Adjustment Method
Sensor
Maximum Switching Capacity
200 VA
Input Voltage
8.5 to 30V DC
Minimum Operating Temperature
5 Degrees F
Wire Gauge
18 AWG, 24 AWG
Electrical Connection
Screw Terminal
For Use With
Air and HVAC, Building and Maintenance, Electronic Equipment, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, R&D/Engineering Testing
Frequency
15 to 100 Hz
Minimum Switching Current
0.2 A
Weight
0.19 lb
Standards
CE (RMS Versions): CE to IEC 61326-1: 2012 Class A, RoHS 2, UKCA, UL/CUL US Listed (UL 508) Ind. Control Equipment (File # E309723), WEEE
Series
CTA2
Item
Current Sensor Relay
Maximum Operating Temperature
104 Degrees F
Mounting Style
DIN Rail
Adjustment Interface
Analog
Electrical Phase
Single
Compatible Product Type
Air and HVAC, Building and Maintenance, Electronic Equipment, Environmental Monitoring, Flow Measurement, Industrial and Manufacturing, R&D/Engineering Testing

Description

Current Sensor Relay, Contact Form Not Applicable, Contact Rating (AC) Not Applicable, Contact Rating (DC) Not Applicable, Core Type Solid, Current Rating Not Applicable, Input Voltage 8.5 to 30V DC, Monitored Parameters Not Applicable, Mounting Style DIN Rail, Number of Pins Not Applicable, Adjustment Method Sensor, Electrical Connection Screw Terminal, Sensing Hole Diameter 0.75 in, Status Indicator Not Applicable, Wire Gauge 18 AWG, 24 AWG, Adjustment Interface Analog, Body Depth 2.36 in

Ratings & reviews