Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-200-800:333
- Zoro # G123648865
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Window Height
2 in
Overall Height
5 in
Connection
Wire Lead
Overall Width
4.76 in
Standards
CE, RoHS2 Compliant, ULR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-200-800:333
- Zoro #
- G123648865
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Connection
- Wire Lead
- Standards
- CE, RoHS2 Compliant, ULR
- Window Shape
- Rectangular
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 140 Degrees F
- Output Voltage
- 333 mV
- Primary Current - Maximum
- 800 A
- Operating Temperature - Minimum
- 5 Degrees F
- Transformer Type
- Split Core
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
Dimensions
- Window Height
- 2 in
- Overall Height
- 5 in
- Overall Width
- 4.76 in
- Window Width
- 2 in
- Wire Lead Length
- 8.2 ft
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 1.18 in
Description
Current Transformers, Overall Height 5 in, Overall Width 4.76 in, Overall Depth 1.18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.