Current Transformers
- Mfr # ACUCT-3135R-1000:333
- Zoro # G323648948
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
5 yr
Primary Current - Maximum
1,000 A
Wire Lead Length
8 ft
Standards
CSA 22.2, UL2808, UL61010-1
Transformer Type
Split Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-3135R-1000:333
- Zoro #
- G323648948
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Primary Current - Maximum
- 1,000 A
- Standards
- CSA 22.2, UL2808, UL61010-1
- Transformer Type
- Split Core
- Frequency
- 50/60 Hz
- Connection
- Wire Lead
- Window Shape
- Rectangular
- Output Voltage
- 333 mV
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 149 Degrees F
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Wire Lead Length
- 8 ft
- Overall Width
- 5.7 in
- Overall Height
- 6.1 in
- Window Width
- 3.1 in
- Window Height
- 3.5 in
- Overall Depth
- 1.25 in
Description
Current Transformers, Overall Height 6.1 in, Overall Width 5.7 in, Overall Depth 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.