CurrentTransformer, 0.75"Dia, 1.5"H, 0.75"W
- Mfr # ACUCT-075-50:333
- Zoro # G024937877
product price:Â
$
76.29
/ea
Key Features
Manufacturers Warranty Length
5 yr
Overall Height
2.09 in
Accuracy
+/-0.5 %
Window Shape
Round
Window Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-075-50:333
- Zoro #
- G024937877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 2.09 in
- Window Width
- 0.75 in
- Window Diameter
- 0.75 in
- Overall Width
- 0.67 in
- Window Height
- 1.5 in
- Overall Depth
- 2 in
- Wire Lead Length
- 8 ft
Details
- Item
- Current Transformer
- Accuracy
- +/-0.5 %
- Window Shape
- Round
- Transformer Type
- Split Core
- Operating Temperature - Maximum
- 140 Degrees F
- Connection
- Wire Lead
- Standards
- CE, RoHS 2, Tested to ULR
- Output Voltage
- 333 mV
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- 5 Degrees F
- Primary Current - Maximum
- 50 A
Description
Current Transformer, Overall Height 2.09 in, Overall Width 0.67 in, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.