Shop ACI

DifferTransmitter, DLP, Plastic, 270" wc

  • Mfr # A/DLP-001-W-B-N-A-0-C-0P-S
  • Zoro # G624936843

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Maximum
1 in wc
Overall Width
4.35 in
Number of Wires
3
Loop Resistance - Maximum
500 Ohm Max
Electrical Connection
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-B-N-A-0-C-0P-S
Zoro #
G624936843
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.35 in
Overall Height
5.56 in
Overall Length
6.21 in
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Differential Transmitter
Pressure Measurement - Maximum
1 in wc
Number of Wires
3
Loop Resistance - Maximum
500 Ohm Max
Electrical Connection
Screw Terminals
Housing Material
Plastic
Thermal Error
+/-0.067%
Accuracy
+/-0.5%
Series
DLP
Input Voltage
16 to 36 Vdc, 24 Vac
Process Media Temperature - Minimum
-4 Degrees F
Output Power
0 to 10VDC
Fitting Material
Brass
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Overpressure
270 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
185 Degrees F
Response Time
4 sec
Pressure Measurement - Minimum
-1 in wc
Burst Pressure
415 in wc
Process Connection Type
Hose Barb
Process Connection Gender
Male
Standards
CE, RoHS

Description

Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series DLP, Housing Material Plastic, Fitting Material Brass, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.