IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-005-W-U-D-B-0-A-3P-S
  • Zoro # G824937046
product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Maximum
5 in wc
Overall Width
4.35 in
Burst Pressure
550 in wc
Housing Material
Plastic
Number of Digits
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-005-W-U-D-B-0-A-3P-S
Zoro #
G824937046
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.35 in
Process Connection Size
1/4 in
Overall Length
6.21 in
Manufacturer Warranty Length
5 yr
Overall Height
5.56 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Pressure Measurement - Maximum
5 in wc
Burst Pressure
550 in wc
Housing Material
Plastic
Number of Digits
5
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-4 Degrees F
Display Type
Digital
Overpressure
350 in wc
Digital Display Screen Type
LCD
Fitting Material
Brass
Output Power
4 to 20mA
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
185 Degrees F
Standards
CE, RoHS
Accuracy
+/-0.25%
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Process Connection Gender
Male
Loop Resistance - Maximum
500 Ohm Max
Display Units
in wc, Pa
Series
DLP
Number of Wires
3
Thermal Error
+/-0.067%
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Pressure Measurement - Minimum
0 in wc
Process Connection Type
Hose Barb
Response Time
4 sec
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 550 in wc

Ratings & reviews