Shop ACI

DifferTransmitter, MLP2, Plastic, 270" wc

  • Mfr # A/MLP2-D10-W-U-A-A-0P
  • Zoro # G124937432

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Overall Height
1.34 in
Series
MLP2
Overall Width
2.08 in
Input Voltage
16 to 36 Vdc, 24 Vac
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-D10-W-U-A-A-0P
Zoro #
G124937432
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.34 in
Overall Width
2.08 in
Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
4.21 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Series
MLP2
Input Voltage
16 to 36 Vdc, 24 Vac
Overpressure
270 in wc
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Response Time
4 sec
Process Connection Gender
Male
Thermal Error
+/-0.056%
Accuracy
+/-0.5%
Output Power
4 to 20mA
Loop Resistance - Maximum
500 Ohm Max
Process Media Temperature - Minimum
32 Degrees F
Number of Wires
3
Pressure Measurement - Minimum
0 in wc
Fitting Material
Brass
Electrical Connection
Screw Terminals
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
0.1 in wc
Burst Pressure
415 in wc
Housing Material
Plastic
Process Media Temperature - Maximum
185 Degrees F

Description

Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.