DifferTransmitter, MLP2, Plastic, 270" wc

  • Mfr # A/MLP2-D10-W-B-A-A-0P
  • Zoro # G024937747
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
3
Pressure Measurement - Minimum
-0.1 in wc
Overall Width
2.08 in
Process Media Temperature - Minimum
32 Degrees F
Overall Length
4.21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-D10-W-B-A-A-0P
Zoro #
G024937747
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.08 in
Overall Length
4.21 in
Overall Height
1.34 in
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Number of Wires
3
Pressure Measurement - Minimum
-0.1 in wc
Process Media Temperature - Minimum
32 Degrees F
Housing Material
Plastic
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Burst Pressure
415 in wc
Series
MLP2
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
185 Degrees F
Accuracy
+/-0.5%
Process Connection Type
Hose Barb
Pressure Measurement - Maximum
0.1 in wc
Overpressure
270 in wc
Process Connection Gender
Male
Fitting Material
Brass
Response Time
4 sec
Input Voltage
16 to 36 Vdc, 24 Vac
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Thermal Error
+/-0.056%
Output Power
4 to 20mA
Loop Resistance - Maximum
500 Ohm Max

Description

Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 415 in wc

Ratings & reviews