Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-C2H4-100L-O-X
  • Zoro # G223648789

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.54 in
Operating Frequency
2700 Hz
Sub-Brand
Universal
Compatible Manufacturer Part Number
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-C2H4-100L-O-X
Zoro #
G223648789
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Frequency
2700 Hz
Sub-Brand
Universal
Compatible Manufacturer Part Number
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
RS-485 Serial BACnet MS/TP
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Operating Temperature - Minimum
14 Degrees F
Number of Sensors
1
Display Type
Digital
Series
Universal
Keypad Type
Touch Keys
Sensor Type
Catalytic
Operating Humidity - Minimum
5 %
Interchangeable Sensors
Yes
Operating Humidity - Maximum
95 %
Resolution
Ethylene 0% LEL
Data Logger
No
IP Rating
IP66
Mount Type
Screws
Measurement Range
Ethylene (0 to 100% LEL)
Digital Memory Capacity
No
Ties Into
Building Automation Systems
Status Indicator
LED
Alert Type
Internal Buzzer, Light
Visual Alert Type
Green LED, Red LED
Input Current
0.3 A
Measures Temperature
Not Temperature Measuring
Coverage Area
5,000 sq ft
Product Type
Fixed Gas Detector
Output Type
Relay
Display Screen Type
LCD with Backlight
Number of Gases Detected
1
Compatible Systems and Services
No
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Temperature - Maximum
122 Degrees F
Number of Relays
3
Alarm Volume Level
80 dB @ 3.94 in
Gas Detected
Ethylene
NEMA Enclosure Rating
4X
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Power Source
Screw Terminals
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Overall Depth
2.56 in
Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethylene, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.