Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5C-CO-250P-O-X
  • Zoro # G623648853

product price: 
$
1,344.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Overall Height
5.91 in
Measurement Range
Carbon Monoxide (0 to 250 ppm)
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5C-CO-250P-O-X
Zoro #
G623648853
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Manufacturer Part Number
Universal
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Measurement Range
Carbon Monoxide (0 to 250 ppm)
Compatible Systems and Services
No
Mount Type
Screws
Sensor Type
Electrochemical
Visual Alert Type
Green LED, Red LED
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Ties Into
Building Automation Systems
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alert Type
Internal Buzzer, Light
Sub-Brand
Universal
Series
Universal
Digital Memory Capacity
No
Operating Humidity - Minimum
5 %
Operating Temperature - Maximum
122 Degrees F
Measures Temperature
Not Temperature Measuring
Resolution
Carbon Monoxide 0 ppm
Output Type
Relay
Interchangeable Sensors
Yes
Number of Gases Detected
1
IP Rating
IP66
Power Source
Screw Terminals
NEMA Enclosure Rating
4X
Alarm Volume Level
80 dB @ 3.94 in
Coverage Area
7,500 sq ft
Number of Relays
3
Keypad Type
Touch Keys
Operating Humidity - Maximum
95 %
Gas Detected
Carbon Monoxide
Operating Frequency
2700 Hz
Product Type
Fixed Gas Detector
Communication Protocol
RS-485 Serial BACnet MS/TP
Data Logger
No
Number of Sensors
1
Input Current
0.3 A
Display Screen Type
LCD with Backlight
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Minimum
-4 Degrees F
Status Indicator
LED
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Monoxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.