Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CH3CO-100L-R-X
  • Zoro # G723649545

product price: 
$
5,198.99
/ea
Free Shipping & Returns

Key Features

Number of Relays
3
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
IP Rating
IP66
Overall Height
5.12 in
Overall Depth
7.48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CH3CO-100L-R-X
Zoro #
G723649545
UPC #
-
Country of Origin
China
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Number of Relays
3
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
IP Rating
IP66
Sensor Type
Catalytic
Communication Protocol
RS-485 Modbus RT/OptoMux
Data Logger
No
Output Current - Maximum
20 mA
Mount Type
Mount Plate
Display Screen Type
LCD with Backlight
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Measurement Range
Acetone (0 to 100% LEL)
Product Type
Fixed Gas Detector
Alert Type
Light
Visual Alert Type
Green LED, Red LED
Compatible Manufacturer Part Number
Universal
Ties Into
Building Automation Systems
Operating Humidity - Minimum
5 %
Coverage Area
5,000 sq ft
Output Type
Analog
Status Indicator
LED
Sensor Life
3 to 5 yr (Catalytic)
Resolution
Acetone 0% LEL
Series
Universal
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Digital Memory Capacity
No
Operating Temperature - Maximum
122 Degrees F
Input Current
0.3 A
NEMA Enclosure Rating
4X
Measures Temperature
Not Temperature Measuring
Output Current - Minimum
4 mA
Operating Humidity - Maximum
95 %
Gas Detected
Acetone
Number of Gases Detected
1
Interchangeable Sensors
Yes
Compatible Systems and Services
No
Operating Temperature - Minimum
14 Degrees F
Standards
CSA, RoHS
Sub-Brand
Universal
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.12 in
Overall Depth
7.48 in
Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Acetone, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.