Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-SF6-1000P-O-X
  • Zoro # G723649804

product price: 
$
13,194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.54 in
Compatible Manufacturer Part Number
Universal
Visual Alert Type
Green LED, Red LED
Sensor Type
Infrared
Operating Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5-SF6-1000P-O-X
Zoro #
G723649804
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3.54 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Manufacturer Part Number
Universal
Visual Alert Type
Green LED, Red LED
Sensor Type
Infrared
Operating Temperature - Maximum
122 Degrees F
Data Logger
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Sub-Brand
Universal
Interchangeable Sensors
Yes
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Display Type
Digital
Output Type
Relay
Measures Temperature
Not Temperature Measuring
Coverage Area
5,000 sq ft
Compatible Systems and Services
No
Input Current
0.3 A
Product Type
Fixed Gas Detector
Ties Into
Building Automation Systems
Power Source
Screw Terminals
Alarm Volume Level
80 dB @ 3.94 in
Number of Relays
3
Operating Humidity - Maximum
95 %
Number of Sensors
1
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Internal Buzzer, Light
Status Indicator
LED
Series
Universal
Measurement Range
Sulfur Hexafluoride (0 to 1,000 ppm)
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Digital Memory Capacity
No
Operating Humidity - Minimum
5 %
Resolution
Sulfur Hexafluoride 0 ppm
IP Rating
IP66
Operating Frequency
2700 Hz
Keypad Type
Touch Keys
Mount Type
Screws
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Number of Gases Detected
1
Communication Protocol
RS-485 Serial BACnet MS/TP
Display Screen Type
LCD with Backlight
NEMA Enclosure Rating
4X
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Sulphur Hexafluoride

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Sulphur Hexafluoride, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.