Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-ETO-20P-R-X
  • Zoro # G423649098

product price: 
$
6,610.99
/ea
Free Shipping & Returns

Key Features

Digital Memory Capacity
No
Overall Width
5.71 in
Sub-Brand
Universal
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-ETO-20P-R-X
Zoro #
G423649098
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Digital Memory Capacity
No
Sub-Brand
Universal
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
Resolution
Ethylene Oxide 0 ppm
Compatible Manufacturer Part Number
Universal
Standards
CSA, RoHS
Output Type
Analog
Interchangeable Sensors
Yes
Coverage Area
5,000 sq ft
Number of Relays
3
Operating Humidity - Minimum
5 %
Input Current
0.3 A
Alert Type
Light
Data Logger
No
Communication Protocol
RS-485 Modbus RT/OptoMux
Compatible Systems and Services
No
Product Type
Fixed Gas Detector
Operating Temperature - Minimum
-4 Degrees F
Status Indicator
LED
Alarm Setting Adjustment
Adjustable Alarm Setting
Output Current - Maximum
20 mA
Series
Universal
Measurement Range
Ethylene Oxide (0 to 20 ppm)
Visual Alert Type
Green LED, Red LED
Operating Temperature - Maximum
122 Degrees F
Output Current - Minimum
4 mA
Operating Humidity - Maximum
95 %
Sensor Life
18 mo (O2/H)
Gas Detected
Ethylene Oxide
Display Type
Digital
Display Screen Type
LCD with Backlight
IP Rating
IP66
Measures Temperature
Not Temperature Measuring
Ties Into
Building Automation Systems
Number of Gases Detected
1
Sensor Type
Electrochemical
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Mount Type
Mount Plate
Power Source
Screw Terminals
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
5.71 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethylene Oxide, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.