Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B6-CO/NO2-10P
  • Zoro # G123649305

product price: 
$
2,118.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Screws
Number of Relays
3
Number of Gases Detected
2
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B6-CO/NO2-10P
Zoro #
G123649305
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Mount Type
Screws
Number of Relays
3
Number of Gases Detected
2
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
Universal
Compatible Manufacturer Part Number
Universal
NEMA Enclosure Rating
12, 13, 4, 4X
Operating Humidity - Maximum
95 %
Alert Type
Internal Buzzer
Display Screen Type
LCD with Backlight
Ties Into
Building Automation Systems
Operating Humidity - Minimum
5 %
Display Type
Digital
Operating Frequency
2700 Hz
Measures Temperature
Not Temperature Measuring
Operating Temperature - Minimum
-4 Degrees F
Number of Sensors
1
Digital Memory Capacity
No
Power Source
Screw Terminals
Interchangeable Sensors
Yes
IP Rating
IP66
Alarm Setting Adjustment
Non-Adjustable Alarm
Input Current
0.3 A
Alarm Volume Level
80 dB @ 3.94 in
Series
Universal
Data Logger
No
Communication Protocol
RS-485 Serial BACnetTM MS/TP
Compatible Systems and Services
No
Product Type
Fixed Gas Detector
Coverage Area
7,500 sq ft
Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Sensor Life
18 mo (O2/H), 2 to 3 yr (Electrochemical), 3 yr (Catalytic), 7 yr (CO)
Output Type
Relay
Measurement Range
CO (0 to 250 ppm), NO2 (0 to 10 ppm)
Resolution
CO 0 ppm, NO2 0 ppm
Standards
CAN/CSA-22.2 No. 61010-1, cETLus Listed, RoHS, UL 2075, UL 61010-0
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus Listed, RoHS, UL 2075, UL 61010-0, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.