Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CH4-100L-O-X
  • Zoro # G723649729

product price: 
$
3,599.99
/ea
Free Shipping & Returns

Key Features

Communication Protocol
RS-485 Modbus RT/OptoMux
Display Type
Digital
Alert Type
Light
IP Rating
IP66
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CH4-100L-O-X
Zoro #
G723649729
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Communication Protocol
RS-485 Modbus RT/OptoMux
Display Type
Digital
Alert Type
Light
IP Rating
IP66
Compatible Manufacturer Part Number
Universal
Digital Memory Capacity
No
Compatible Systems and Services
No
Data Logger
No
Input Current
0.3 A
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
Methane (0 to 100% LEL)
Series
Universal
Output Current - Minimum
4 mA
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Measures Temperature
Not Temperature Measuring
Output Type
Analog
Ties Into
Building Automation Systems
NEMA Enclosure Rating
4X
Number of Sensors
1
Coverage Area
7,500 sq ft
Standards
CSA, RoHS
Number of Gases Detected
1
Mount Type
Mount Plate
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Minimum
5 %
Product Type
Fixed Gas Detector
Number of Relays
3
Operating Temperature - Maximum
122 Degrees F
Output Current - Maximum
20 mA
Sub-Brand
Universal
Gas Detected
Methane
Power Source
Screw Terminals
Output Voltage
1 to 5V DC or 2 to 10V DC
Display Screen Type
LCD with Backlight
Interchangeable Sensors
Yes
Visual Alert Type
Green LED, Red LED
Sensor Type
Infrared
Operating Humidity - Maximum
95 %
Sensor Life
2 to 3 yr (Electrochemical), 3 to 5 yr (Catalytic)
Status Indicator
LED
Resolution
Methane 0% LEL
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.