Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-H2-1000P-O-X
  • Zoro # G123649602

product price: 
$
3,437.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Measurement Range
Hydrogen (0 to 1,000 ppm)
Input Current
0.3 A
Communication Protocol
RS-485 Serial BACnet MS/TP
Overall Height
5.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5-H2-1000P-O-X
Zoro #
G123649602
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Display Type
Digital
Measurement Range
Hydrogen (0 to 1,000 ppm)
Input Current
0.3 A
Communication Protocol
RS-485 Serial BACnet MS/TP
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Alert Type
Internal Buzzer, Light
Digital Memory Capacity
No
NEMA Enclosure Rating
4X
Alarm Volume Level
80 dB @ 3.94 in
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Product Type
Fixed Gas Detector
Number of Relays
3
Sensor Type
Electrochemical
Power Source
Screw Terminals
Measures Temperature
Not Temperature Measuring
Operating Frequency
2700 Hz
Operating Humidity - Minimum
5 %
Status Indicator
LED
Series
Universal
Ties Into
Building Automation Systems
Number of Sensors
1
Data Logger
No
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Display Screen Type
LCD with Backlight
Sub-Brand
Universal
Number of Gases Detected
1
Visual Alert Type
Green LED, Red LED
Operating Temperature - Minimum
14 Degrees F
Coverage Area
7,500 sq ft
Mount Type
Screws
Interchangeable Sensors
Yes
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Gas Detected
Hydrogen
Compatible Systems and Services
No
Operating Humidity - Maximum
95 %
IP Rating
IP66
Output Type
Relay
Keypad Type
Touch Keys
Alarm Setting Adjustment
Adjustable Alarm Setting
Resolution
Hydrogen 0 ppm
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.