Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-SF6-1000P-O-X
  • Zoro # G723648975
product price: 
$
13,194.99
/ea
Free Shipping & Returns

Key Features

Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
IP Rating
IP66
Sensor Type
Infrared
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q5-SF6-1000P-O-X
Zoro #
G723648975
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Width
3.54 in
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
IP Rating
IP66
Sensor Type
Infrared
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Internal Buzzer, Light
Status Indicator
LED
Compatible Manufacturer Part Number
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
Display Screen Type
LCD with Backlight
Coverage Area
5,000 sq ft
Visual Alert Type
Green LED, Red LED
Input Current
0.3 A
Resolution
Sulfur Hexafluoride 0 ppm
Product Type
Fixed Gas Detector
Ties Into
Building Automation Systems
Data Logger
No
Number of Sensors
1
Display Type
Digital
Communication Protocol
RS-485 Modbus RTU/OptoMux
Digital Memory Capacity
No
Alarm Volume Level
80 dB @ 3.94 in
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Output Type
Analog
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Series
Universal
Measurement Range
Sulfur Hexafluoride (0 to 1,000 ppm)
Mount Type
Screws
Alarm Setting Adjustment
Adjustable Alarm Setting
Measures Temperature
Not Temperature Measuring
Operating Frequency
2700 Hz
Number of Relays
3
Number of Gases Detected
1
Operating Humidity - Minimum
5 %
Keypad Type
Touch Keys
Power Source
Screw Terminals
Compatible Systems and Services
No
Interchangeable Sensors
Yes
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Gas Detected
Sulphur Hexafluoride

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Sulphur Hexafluoride, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews