Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-C2H4-100L-R-X
  • Zoro # G023649771

product price: 
$
5,217.99
/ea
Free Shipping & Returns

Key Features

Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Interchangeable Sensors
Yes
Measures Temperature
Not Temperature Measuring
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-C2H4-100L-R-X
Zoro #
G023649771
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Output Current - Minimum
4 mA
Communication Protocol
RS-485 Modbus RT/OptoMux
Interchangeable Sensors
Yes
Measures Temperature
Not Temperature Measuring
Compatible Manufacturer Part Number
Universal
Compatible Systems and Services
No
IP Rating
IP66
Alarm Setting Adjustment
Adjustable Alarm Setting
Standards
CSA, RoHS
Gas Detected
Ethylene
NEMA Enclosure Rating
4X
Product Type
Fixed Gas Detector
Output Type
Analog
Measurement Range
Ethylene (0 to 100% LEL)
Operating Temperature - Maximum
122 Degrees F
Resolution
Ethylene 0% LEL
Output Current - Maximum
20 mA
Operating Humidity - Minimum
5 %
Visual Alert Type
Green LED, Red LED
Power Source
Screw Terminals
Status Indicator
LED
Sensor Type
Catalytic
Series
Universal
Display Screen Type
LCD with Backlight
Data Logger
No
Mount Type
Mount Plate
Input Current
0.3 A
Display Type
Digital
Alert Type
Light
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Gases Detected
1
Sub-Brand
Universal
Operating Humidity - Maximum
95 %
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Operating Temperature - Minimum
14 Degrees F
Coverage Area
5,000 sq ft
Number of Relays
3
Digital Memory Capacity
No
Sensor Life
3 to 5 yr (Catalytic)
Ties Into
Building Automation Systems
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethylene, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.